This product requires certification to purchase.

7 x 10 in. Caution Watch Your Step Sign

Accuform Signs

7 x 10 in. Caution Watch Your Step Sign

  • Fast #
  • Part #AMSTF645VS
  • Item #7918488
  • Manufacturer Part #MSTF645VS
3.2 out of 5 Customer Rating
Brand image
Accuform Signs

7 x 10 in. Caution Watch Your Step Sign

  • Fast #
  • Part #AMSTF645VS
  • Item #7918488
  • Manufacturer Part #MSTF645VS
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vinyl
  • Printed matte surface has permanent acrylic adhesive back
  • Flexible vinyl can be applied to curved or uneven surfaces
  • Moisture resistant for a various light-duty indoor and sheltered outdoor marking needs
  • Square corners and scored back liner for quick peel-off and application
  • Meets OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z535
Color Finish Name:
Black, Yellow
Length:
7 in
Letter Color:
Black
Lettering:
Caution Watch Your Step
Material:
Plastic
Material Type:
Vinyl
Number of Faces:
1
Product Type:
Safety Sign
Size:
7 in x 10 in
Thickness:
0.004 in
UPC:
846642013554
Weight:
0.028 lb
Width:
10 in