45 x 13 in. Caution Hydrant Flushing Today Sign in White
Custom Fold-Ups® 45 x 13 in. Caution Hydrant Flushing Today Sign in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Custom Fold-Ups®
- Color Finish Name:
- White
- Height:
- 45 in
- Letter Color:
- Black
- Lettering:
- CAUTION HYDRANT FLUSHING TODAY
- Material:
- Plastic
- Material Type:
- Polyethylene
- Number of Faces:
- 2
- Size:
- 45 in x 13 in
- Width:
- 13 in