12 in. Floor Sign Caution - Wet Paint
Fold-ups® 12 in. Floor Sign Caution - Wet Paint
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Self-supporting and free-standing signs to identify temporary hazards
- Handle cut-out for ease of carrying and fold flat for transport and storage
- Both sides have the same message
- Rugged, 0.125" thick high-impact plastic
Specifications
- ADA Compliant:
- No
- Collection:
- Fold-ups®
- Color Finish Name:
- Yellow, Black, Red
- Height:
- 20 in
- Length:
- 20 in
- Lettering:
- Caution Wet Paint
- Material:
- Plastic
- Thickness:
- 0.125 in
- Width:
- 12 in