This product requires certification to purchase.

Projection Sign 3D Style EYE WASH Down Arrow 18 x 4 Panel Plastic

Accuform Signs

Projection Projection Sign 3D Style EYE WASH Down Arrow 18 x 4 Panel Plastic

  • Fast #
  • Part #APSP369
  • Item #14360288
  • Manufacturer Part #PSP369
5 out of 5 Customer Rating
Brand image
Accuform Signs

Projection Projection Sign 3D Style EYE WASH Down Arrow 18 x 4 Panel Plastic

  • Fast #
  • Part #APSP369
  • Item #14360288
  • Manufacturer Part #PSP369
5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Projection™ Eye Wash Safety Signs help protect workers in eye contamination emergencies
  • Post eye wash identification and location signs directly above all eye wash stations
  • Large arrows points straight down to effectively direct attention
  • Detailed pictogram demonstrates purpose of eye wash station
  • Projection styles allow for greater visibility from more angles
  • 3D Signs project at 45 degree angle providing viewing from the front and sides
  • 90D signs project from the wall at 90 degrees and can be viewed from either side
  • Requires Certification
Dimensions & Measurements
Size
18 in x 4 in
Characteristics & Features
Collection
Projection
Letter Color
Green
Lettering
EYE WASH
Warranty & Product Information
Application
Commercial
Product Type
Safety Sign
UPC
846642045814