This product requires certification to purchase.

6 x 24 in. Keep Distance Maintain 6 FT Sign

Accuform Signs

Slip-Gard™ 6 x 24 in. Keep Distance Maintain 6 FT Sign

  • Fast #
  • Part #APSR290
  • Item #8505344
  • Manufacturer Part #PSR290
5 out of 5 Customer Rating
Brand image
Accuform Signs

Slip-Gard™ 6 x 24 in. Keep Distance Maintain 6 FT Sign

  • Fast #
  • Part #APSR290
  • Item #8505344
  • Manufacturer Part #PSR290
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Size: 6" x 24"
  • Vinyl sign is over-laminated with a protective, non-slip, pebble-textured vinyl surface for added durability.
  • Strong acrylic adhesive back with Peel-off liner
  • Adhesive Vinyl
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Restaurants
Collection:
Slip-Gard™
Color Finish Name:
Yellow, Black
Height:
6 in
Letter Color:
Black
Lettering:
Keep Distance Maintain 6 FT
Material:
Plastic
Material Type:
Vinyl Textured Adhesive
Number of Faces:
1
Product Type:
Health Sign
Size:
6 in x 24 in
UPC:
841669141181
Weight:
0.13 lb
Width:
24 in