Street Sign Square Post Mount Bracket
Street Sign Square Post Mount Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use a street sign bracket to hold custom street signs on a variety of posts
- Durable brackets are made of cast aluminum, and have a .16" slot to hold street signs
- All brackets have 5 1/2" long slots and are flat blade type
- Has a 1-3/4" OD
Specifications
- Length:
- 5-1/2 in
- Material:
- Cast Aluminum
- Weight:
- 1 lb