This product requires certification to purchase.

18 x 24 in. Freeze Warning Aluminum Sign

AccuformNMC

18 x 24 in. Freeze Warning Aluminum Sign

  • Fast #
  • Part #AVA1824
  • Item #12229075
  • Manufacturer Part #VA1824
4.3 out of 5 Customer Rating
Brand image
AccuformNMC

18 x 24 in. Freeze Warning Aluminum Sign

  • Fast #
  • Part #AVA1824
  • Item #12229075
  • Manufacturer Part #VA1824
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable aluminum construction for indoor or outdoor use.
  • Requires Certification
Dimensions & Measurements
Height
18 in
Width
24 in
Characteristics & Features
Material
Aluminum
Warranty & Product Information
ADA Compliant
No
Application
Commercial
Product Type
Warning Sign
Type
AVA1824