22 in. Metal Water Heater Pan
22 in. Metal Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Drain Location:
- Bottom
- Drain Opening:
- 3/4 in
- Length:
- 22 in
- Material:
- Metal
- Shape:
- Rectangular