This product requires certification to purchase.

15-79/100 in. Latch Kit

Ace Industries

15-79/100 in. Latch Kit

  • Fast #
  • Part #A4X1315
  • Item #7233251
  • Manufacturer Part #4X1315
5 out of 5 Customer Rating
Brand image
Ace Industries

15-79/100 in. Latch Kit

  • Fast #
  • Part #A4X1315
  • Item #7233251
  • Manufacturer Part #4X1315
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Orange
Length:
15-79/100 in
Lift Capacity:
15.0 ton (short)
Material:
Carbon, Alloy
Weight:
26.75 lb
Width:
8-37/100 in