1/2 in. RCT Hose with Tri-Clamp Ends
1/2 in. RCT Hose with Tri-Clamp Ends
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Excellent choice for edible oils, and personal care products as well as most dairy applications. Rated for full transfer use up to 150 PSI, Nitrile hose is engineered to handle high temperatures and maintain product color, taste, and aroma. A dual wire helix makes the RCT extremely flexible and easy to handle.
- Seal-Rite™ radial crimp couplers are the purest unitized assemblies available today. Our external crimp design provides a 360° fixed seal at the coupler stem to hose junction point that eliminates the possibility of product wicking between the hose and coupler.
- Unlike internal expansion, which can deform metal and yield die impressions, radial crimp technology will not interfere with the internal surface of the coupling stem. A full flow smooth bore transition is created after fabrication that eliminates ledges or crevices that can collect bacteria.
- Assembled under ISO 9001: 2015 compliance with serialization for traceability.
Specifications
- ASME:
- ASME/BPE
- Diameter - Inside 1:
- 1-1/2 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 120 in
- Material:
- Rubber
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 150 psi