1/4 in. TSB-H Hose with Tube Adapter Ends
1/4 in. TSB-H Hose with Tube Adapter Ends
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A Smooth PTFE Core that is reinforced with stainless steel wire braid. This hose has a heavy wall PTFE Core that provides a lower permeation when dealing with gases and it extends life of hose. Our ¾” and 1” has a double braided design that is more flexible than most standard smoothbore PTFE hoses. These hoses have a 4 to 1 safety factor and can handle temperatures from -100F to 450F.
- Seal-Rite™ radial crimp couplers are the purest unitized assemblies available today. Our external crimp design provides a 360° fixed seal at the coupler stem to hose junction point that eliminates the possibility of product wicking between the hose and coupler.
- Unlike internal expansion, which can deform metal and yield die impressions, radial crimp technology will not interfere with the internal surface of the coupling stem. A full flow smooth bore transition is created after fabrication that eliminates ledges or crevices that can collect bacteria.
- Assembled under ISO 9001: 2015 compliance with serialization for traceability.
Specifications
- ASME:
- ASME/BPE
- Diameter - Inside 1:
- 1/4 in
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 60 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 425
- Pressure - Maximum:
- 3000 psi