1 in. TSB-H Hose with Tube Adapter Ends

You last purchased this on
 
Ace Sanitary

1 in. TSB-H Hose with Tube Adapter Ends

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ace Sanitary

1 in. TSB-H Hose with Tube Adapter Ends

  • Fast #
  • Part #ATSBH100TA100TA241
  • Item #10330245
  • Manufacturer Part #TSB-H100TA100TA100-24-1
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Seal-Rite™ radial crimp couplers are the purest unitized assemblies available today. Our external crimp design provides a 360° fixed seal at the coupler stem to hose junction point that eliminates the possibility of product wicking between the hose and coupler.
  • Unlike internal expansion, which can deform metal and yield die impressions, radial crimp technology will not interfere with the internal surface of the coupling stem. A full flow smooth bore transition is created after fabrication that eliminates ledges or crevices that can collect bacteria.
  • A Smooth PTFE Core that is reinforced with stainless steel wire braid. This hose has a heavy wall PTFE Core that provides a lower permeation when dealing with gases and it extends life of hose. Our ¾” and 1” has a double braided design that is more flexible than most standard smoothbore PTFE hoses. These hoses have a 4 to 1 safety factor and can handle temperatures from -100F to 450F.
  • Assembled under ISO 9001: 2015 compliance with serialization for traceability.
  • Requires Certification

Specifications

ASME:
ASME/BPE
Diameter - Inside 1:
1 in
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Length:
24 in
Material:
Stainless Steel
Maximum Temperature:
425
Pressure - Maximum:
1000 psi
Type:
ATSBH100TA100TA241