This product requires certification to purchase.

2 in. RCR Hose with Tri-Clamp Ends

Ace Sanitary

2 in. RCR Hose with Tri-Clamp Ends

  • Fast #
  • Part #ARCR200TC200TC72
  • Item #10329993
  • Manufacturer Part #RCR200TC200TC200-72
3.1 out of 5 Customer Rating
Brand image
Ace Sanitary

2 in. RCR Hose with Tri-Clamp Ends

  • Fast #
  • Part #ARCR200TC200TC72
  • Item #10329993
  • Manufacturer Part #RCR200TC200TC200-72
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Consistent flow is maintained by this crush resistant hose whether kinked, twisted or run over. It’s designed with a monofilament helix to spring back to its original shape. Excellent for high traffic areas, the RCR delivers generous flow rates for wine, beer and other sanitary liquid food stuffs. Bacteria resistant construction delivers taste and odor free flow.
  • Seal-Rite™ radial crimp couplers are the purest unitized assemblies available today. Our external crimp design provides a 360° fixed seal at the coupler stem to hose junction point that eliminates the possibility of product wicking between the hose and coupler.
  • Unlike internal expansion, which can deform metal and yield die impressions, radial crimp technology will not interfere with the internal surface of the coupling stem. A full flow smooth bore transition is created after fabrication that eliminates ledges or crevices that can collect bacteria.
  • Assembled under ISO 9001: 2015 compliance with serialization for traceability.
  • Requires Certification

Specifications

ASME:
ASME/BPE
Diameter - Inside 1:
2 in
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Length:
72 in
Material:
Rubber
Maximum Temperature:
225
Pressure - Maximum:
250 psi