3/4 in. TXS Hose with Tri-Clamp Ends
3/4 in. TXS Hose with Tri-Clamp Ends
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Seal-Rite™ radial crimp couplers are the purest unitized assemblies available today. Our external crimp design provides a 360° fixed seal at the coupler stem to hose junction point that eliminates the possibility of product wicking between the hose and coupler.
- Unlike internal expansion, which can deform metal and yield die impressions, radial crimp technology will not interfere with the internal surface of the coupling stem. A full flow smooth bore transition is created after fabrication that eliminates ledges or crevices that can collect bacteria.
- This ultra hygienic hose is heavy-duty, and extremely flexible. It's smooth, easy to clean, PTFE bore imparts no odor or taste which makes it ideal for demanding applications in the food, Bio, Pharma, and Cosmetic industries.
- Assembled under ISO 9001: 2015 compliance with serialization for traceability.
Documents
Specifications
- ASME:
- ASME/BPE
- Diameter - Inside 1:
- 3/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 72 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- PTFE
- Maximum Temperature:
- 302
- Pressure - Maximum:
- 580 psi
- Type:
- ATXS075TC075TC72E