This product requires certification to purchase.

3 in. RCT Hose with Tri-Clamp Ends

Ace Sanitary

3 in. RCT Hose with Tri-Clamp Ends

  • Fast #
  • Part #ARCT300TC300TC48
  • Item #10330018
  • Manufacturer Part #RCT300TC300TC300-48
4.1 out of 5 Customer Rating
Brand image
Ace Sanitary

3 in. RCT Hose with Tri-Clamp Ends

  • Fast #
  • Part #ARCT300TC300TC48
  • Item #10330018
  • Manufacturer Part #RCT300TC300TC300-48
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Excellent choice for edible oils, and personal care products as well as most dairy applications. Rated for full transfer use up to 150 PSI, Nitrile hose is engineered to handle high temperatures and maintain product color, taste, and aroma. A dual wire helix makes the RCT extremely flexible and easy to handle.
  • Seal-Rite™ radial crimp couplers are the purest unitized assemblies available today. Our external crimp design provides a 360° fixed seal at the coupler stem to hose junction point that eliminates the possibility of product wicking between the hose and coupler.
  • Unlike internal expansion, which can deform metal and yield die impressions, radial crimp technology will not interfere with the internal surface of the coupling stem. A full flow smooth bore transition is created after fabrication that eliminates ledges or crevices that can collect bacteria.
  • Assembled under ISO 9001: 2015 compliance with serialization for traceability.
  • Requires Certification

Specifications

ASME:
ASME/BPE
Diameter - Inside 1:
3 in
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Length:
48 in
Material:
Rubber
Maximum Temperature:
250
Pressure - Maximum:
150 psi