1/2 x 2 x 48 Wood Lath Stake
1/2 x 2 x 48 Wood Lath Stake
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Height:
- 2 in
- Length:
- 48 in
- Material:
- Wood
- Width:
- 1/2 in