This product requires certification to purchase.

1-1/2 x 1-1/2 x 48 in. Hardwood Stake

ACF Environmental

1-1/2 x 1-1/2 x 48 in. Hardwood Stake

  • Fast #
  • Part #ACF151548H
  • Item #1588068
  • Manufacturer Part #15015048
3.3 out of 5 Customer Rating
Brand image
ACF Environmental

1-1/2 x 1-1/2 x 48 in. Hardwood Stake

  • Fast #
  • Part #ACF151548H
  • Item #1588068
  • Manufacturer Part #15015048
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Height:
1-1/2 in
Length:
48 in
Material:
Wood
Width:
1-1/2 in