1 x 1 x 24 Pine Stake Bundle
1 x 1 x 24 Pine Stake Bundle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reliable tool for marking elevations
- Treated for mold prevention
Documents
Specifications
- Color Finish Name:
- Yellow
- Height:
- 1 in
- Length:
- 24 in
- Material:
- Wood
- Width:
- 1 in