1 x 2 x 48 Hardwood Stake
1 x 2 x 48 Hardwood Stake
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Commercial
- Height:
- 1 in
- Length:
- 48 in
- Material:
- Wood
- Width:
- 2 in