10 x 100 ft. 10 mil Poly Sheet in Black
10 x 100 ft. 10 mil Poly Sheet in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Poly
- Size:
- 10 ft x 100 ft
- Thickness:
- 10 mil
- Width:
- 10 ft