12 x 25 ft. Straw Wattle
12 x 25 ft. Straw Wattle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 25 ft
- Material:
- Straw
- Width:
- 12 in