15 x 300 ft. N035 Non-Woven Geosynthetic 500 SY
15 x 300 ft. N035 Non-Woven Geosynthetic 500 SY
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-4833, ASTM D-5261
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 300 ft x 15 ft
- Width:
- 15 ft