15 x 300 ft. T100 Non-Woven Geotextile 500 sq. yd.
15 x 300 ft. T100 Non-Woven Geotextile 500 sq. yd.
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 15 ft x 300 ft
- Waterworks Application:
- Drainage
- Width:
- 15 ft