This product requires certification to purchase.

15 x 360 ft. N035 NTPEP Non-Woven Geotextile 600 sq. yd.

ACF Environmental

15 x 360 ft. N035 NTPEP Non-Woven Geotextile 600 sq. yd.

  • Fast #
  • Part #ACFN035N15360
  • Item #10030663
  • Manufacturer Part #N035N15360
4.4 out of 5 Customer Rating
Brand image
ACF Environmental

15 x 360 ft. N035 NTPEP Non-Woven Geotextile 600 sq. yd.

  • Fast #
  • Part #ACFN035N15360
  • Item #10030663
  • Manufacturer Part #N035N15360
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
360 ft
Size
15 ft x 360 ft
Width
15 ft
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Type
ACFN035N15360
Waterworks Application
Drainage