18 in x 18 x 10 in. Black Wire Forms
18 in x 18 x 10 in. Black Wire Forms
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 18 in
- Product Type:
- Wire Forms