18 x 55 in. Filter Sock with Stakes
18 x 55 in. Filter Sock with Stakes
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Height:
- 18
- Length:
- 55
- Size:
- 18 in x 55 ft