This product requires certification to purchase.

2 x 100 ft. 2 x 4 ft. Wire Backed Silt Fence

ACF Environmental

2 x 100 ft. 2 x 4 ft. Wire Backed Silt Fence

  • Fast #
  • Part #ACF14014242100
  • Item #9958809
  • Manufacturer Part #14014242100
3.5 out of 5 Customer Rating
Brand image
ACF Environmental

2 x 100 ft. 2 x 4 ft. Wire Backed Silt Fence

  • Fast #
  • Part #ACF14014242100
  • Item #9958809
  • Manufacturer Part #14014242100
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
100
Size:
2 ft x 100 ft
Type:
ACF14014242100
Width:
2