This product requires certification to purchase.

20 x 100 ft. 6 mil Clear Poly Sheet

ACF Environmental

20 x 100 ft. 6 mil Clear Poly Sheet

  • Fast #
  • Part #GEO6MPOLY20100C
  • Item #9601780
  • Manufacturer Part #600020100
4.8 out of 5 Customer Rating
Brand image
ACF Environmental

20 x 100 ft. 6 mil Clear Poly Sheet

  • Fast #
  • Part #GEO6MPOLY20100C
  • Item #9601780
  • Manufacturer Part #600020100
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Clear
Length:
100 ft
Material:
Plastic
Material Type:
Poly
Size:
20 ft x 100 ft
Thickness:
6 mil
Width:
20 ft