This product requires certification to purchase.

20 x 100 ft. 8 mil Black Poly Sheet

ACF Environmental

20 x 100 ft. 8 mil Black Poly Sheet

  • Fast #
  • Part #GEO8MPOLY20100B
  • Item #9997573
  • Manufacturer Part #800B20100
4.6 out of 5 Customer Rating
Brand image
ACF Environmental

20 x 100 ft. 8 mil Black Poly Sheet

  • Fast #
  • Part #GEO8MPOLY20100B
  • Item #9997573
  • Manufacturer Part #800B20100
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Length:
100 ft
Material:
Plastic
Material Type:
Poly
Size:
20 ft x 100 ft
Thickness:
8 mil
Width:
20 ft