This product requires certification to purchase.

3 x 100 ft. N045 Non-Woven Geotextile 33 sq. yd.

ACF Environmental

3 x 100 ft. N045 Non-Woven Geotextile 33 sq. yd.

  • Fast #
  • Part #GEON0453100
  • Item #10137348
  • Manufacturer Part #N0453100
3.2 out of 5 Customer Rating
Brand image
ACF Environmental

3 x 100 ft. N045 Non-Woven Geotextile 33 sq. yd.

  • Fast #
  • Part #GEON0453100
  • Item #10137348
  • Manufacturer Part #N0453100
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
Length:
100 ft
Material:
Plastic
Material Type:
Polypropylene
Size:
3 ft x 100 ft
Waterworks Application:
Drainage
Width:
3 ft