36 in. x 1500 ft. LS100 Chrome Green Silt Fence
36 in. x 1500 ft. LS100 Chrome Green Silt Fence
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
- Color Finish Name:
- Green
- Height:
- 36 in
- Length:
- 1500 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Type:
- ACF273649322KR