This product requires certification to purchase.

36 x 1005 ft. LS125 Silt Fence Reroll

ACF Environmental

36 x 1005 ft. LS125 Silt Fence Reroll

  • Fast #
  • Part #ACF30363112
  • Item #11534918
  • Manufacturer Part #30363112
5 out of 5 Customer Rating
Brand image
ACF Environmental

36 x 1005 ft. LS125 Silt Fence Reroll

  • Fast #
  • Part #ACF30363112
  • Item #11534918
  • Manufacturer Part #30363112
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • LS125 DOT-Grade woven polypropylene geotextile that has been stabilized to resist degradation
  • Preattached stakes placed 6 ft. on center
  • Is resistant to commonly encountered mildew, insects, soil chemicals, and is non-biodegradable
  • Requires Certification

Documents


Specifications

Length:
36
Type:
ACF30363112
Width:
1005