This product requires certification to purchase.

4-1/6 x 300 ft. S200 Woven Roll

ACF Environmental

4-1/6 x 300 ft. S200 Woven Roll

  • Fast #
  • Part #GEOS20050300
  • Item #10278186
  • Manufacturer Part #S20050300
3.8 out of 5 Customer Rating
Brand image
ACF Environmental

4-1/6 x 300 ft. S200 Woven Roll

  • Fast #
  • Part #GEOS20050300
  • Item #10278186
  • Manufacturer Part #S20050300
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Length:
300
Size:
300 ft x 4-1/6 ft
Width:
4-1/6