This product requires certification to purchase.

40 x 100 ft. 6 mil Clear Poly Sheet

ACF Environmental

40 x 100 ft. 6 mil Clear Poly Sheet

  • Fast #
  • Part #GEO6MPOLY40100C
  • Item #10171352
  • Manufacturer Part #6MPOLY40100C
5 out of 5 Customer Rating
Brand image
ACF Environmental

40 x 100 ft. 6 mil Clear Poly Sheet

  • Fast #
  • Part #GEO6MPOLY40100C
  • Item #10171352
  • Manufacturer Part #6MPOLY40100C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
100
Material:
Thermoplastic
Material Type:
Polyethylene
Thickness:
6 mil
Type:
ACF6MPOLY40100C
Width:
40