This product requires certification to purchase.

42 in. Hardwood Stake, Bundle of 12 (2 x 2 x 42 in.)

ACF Environmental

42 in. Hardwood Stake, Bundle of 12 (2 x 2 x 42 in.)

  • Fast #
  • Part #ACF2242HM
  • Item #9602137
  • Manufacturer Part #0202P0042M
4.5 out of 5 Customer Rating
Brand image
ACF Environmental

42 in. Hardwood Stake, Bundle of 12 (2 x 2 x 42 in.)

  • Fast #
  • Part #ACF2242HM
  • Item #9602137
  • Manufacturer Part #0202P0042M
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Durable, pointed hardwood posts measuring 2 in. x 2 in. x 42 in. long, 12 per bundle.
  • Commonly used in gardening, landscaping and erosion control projects to mark boundaries and outline foundations.
  • Also used to secure temporary fencing, landscape fabric or silt fence in place and provide anchor for erosion blankets.
  • Requires Certification

Documents


Specifications

Height:
2
Length:
42
Material:
Hardwood
Type:
ACF0202P0042M
Width:
2