5 ft. Steel T-Post (Heavy Duty)
5 ft. Steel T-Post (Heavy Duty)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Studded steel heavy-duty T-post, 5 ft. length, unpainted.
- Designed for temporary or permanent fencing, staking, and general ground support applications.
Documents
Specifications
- Height:
- 5
- Material:
- Steel
- Type:
- ACF50HDRTPOST