5 in. x 10 ft. Oil Boom
5 in. x 10 ft. Oil Boom
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Application:
- Spill Control
- Length:
- 10
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Absorbent Boom
- Size:
- 5 in x 10 ft