5 in. x 10 ft. Oil Boom WB810SN
5 in. x 10 ft. Oil Boom WB810SN
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Oil Only Sock and Net Boom
- Size:
- 8 in
- Width:
- 8 in