5 x 100 ft. 40 mil LLDPE
5 x 100 ft. 40 mil LLDPE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Length:
- 100
- Material:
- Plastic
- Material Type:
- LLDPE
- Size:
- 5 ft x 100 ft
- Thickness:
- 40 mil
- Width:
- 5