6-1/4 x 360 ft. N060 Non-Woven Geotextile 250 sq. yd.
6-1/4 x 360 ft. N060 Non-Woven Geotextile 250 sq. yd.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
- Length:
- 360
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 6-1/4 ft x 360 ft
- Type:
- ACFN060625360
- Waterworks Application:
- Drainage
- Width:
- 6-1/4