6 ft. Steel T-Post (1.25 lbs/ft.)
6 ft. Steel T-Post (1.25 lbs/ft.)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Studded steel light-duty T-post, 6 ft. length and unpainted.
- Designed for temporary or permanent fencing, staking, and general ground support applications.
Documents
Specifications
- Height:
- 6
- Material:
- Steel
- Type:
- ACF60LDRTPOST