7-1/2 x 360 ft. N031 Non-Woven Geosynthetic 300 SY
7-1/2 x 360 ft. N031 Non-Woven Geosynthetic 300 SY
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Length:
- 360 ft
- Material:
- Non-Woven Fabric
- UPC:
- 096942635196
- Width:
- 7-1/2 ft