8 x 112-1/2 ft. Double Net Straw/Coco
8 x 112-1/2 ft. Double Net Straw/Coco
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 photo-degradable 1 UV-stabilized net
- ECSC-2 is made with uniformly distributed 70% agricultural straw, 30% coconut fiber and two polypropylene nets securely sewn together with degradable thread
- The tightly compressed blankets are wrapped and include a product label, code and installation guide
- The blankets are palletized for easy transport
- Made in USA
Specifications
- ASTM:
- ASTM D-792, ASTM D-1117, ASTM D-4355, ASTM D-6459, ASTM D-6460, ASTM D-6524, ASTM D-6525, ASTM D-6566, ASTM D-6567, ASTM D-6818
- Color Finish Name:
- White
- Length:
- 112-1/2
- Material:
- Coconut Fiber, Plastic, Straw
- Material Type:
- Polypropylene
- Size:
- 8 oz
- Thickness:
- 0.30 in
- Type:
- ACFBTCS280112
- Waterworks Application:
- Water
- Weight:
- 57
- Width:
- 8