This product requires certification to purchase.

9 x 12 in. Filter Sock

ACF Environmental

9 x 12 in. Filter Sock

  • Fast #
  • Part #GEOFS9X12
  • Item #10068457
  • Manufacturer Part #FS9X12
4.6 out of 5 Customer Rating
Brand image
ACF Environmental

9 x 12 in. Filter Sock

  • Fast #
  • Part #GEOFS9X12
  • Item #10068457
  • Manufacturer Part #FS9X12
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Height:
9
Length:
12
Size:
9 in x 12 ft
Width:
9