8-1/2 x 120 ft. 75G High Performance Turf Reinforcement Mat
Pyramat® 8-1/2 x 120 ft. 75G High Performance Turf Reinforcement Mat
Package Quantity Info:
Square Yard: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM D-4355, ASTM D-6524, ASTM D-6525, ASTM D-6566, ASTM D-6567, ASTM D-6575, ASTM D-6818, ASTM D-7322
- Collection:
- Pyramat®
- Color Finish Name:
- Green
- Length:
- 120
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 120 ft x 8-1/2 ft
- Type:
- ACFPYRAMAT75
- Width:
- 8-1/2