This product requires certification to purchase.

Acid Neutralizer Tank

Acid Neutralizer Tank

  • Fast #
  • Part #TNT5
  • Item #1840406
  • Manufacturer Part #NT-5
5 out of 5 Customer Rating

Acid Neutralizer Tank

  • Fast #
  • Part #TNT5
  • Item #1840406
  • Manufacturer Part #NT-5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
11 in
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
14 in
Product Type:
Parts & Hardware