11-81/100 in. Universal End Cap
11-81/100 in. Universal End Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used on S100K Drain Channel
Specifications
- Brand Model Compatibility:
- PowerDrain S100K
- Color Finish Name:
- Black
- IAPMO Listed:
- No
- Material:
- Plastic
- Product Type:
- End Cap