13-7/20 in. Galvanized Steel Mesh Grate
13-7/20 in. Galvanized Steel Mesh Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Drain Component Type:
- Grate
- IAPMO Listed:
- No
- Length:
- 19-69/100 in
- Width:
- 13-7/20 in