This product requires certification to purchase.

15-3/4 in. Universal End Cap

Aco Polymer Products

15-3/4 in. Universal End Cap

  • Fast #
  • Part #A96823
  • Item #4624604
  • Manufacturer Part #96823
5 out of 5 Customer Rating
Brand image
Aco Polymer Products

15-3/4 in. Universal End Cap

  • Fast #
  • Part #A96823
  • Item #4624604
  • Manufacturer Part #96823
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Drain Component Type:
End Cap
Drain Type:
Trench Drain
IAPMO Listed:
No
Material:
Plastic
Material Type:
ABS
Width:
420 mm