15-71/100 in. Stainless Steel Universal End Cap

You last purchased this on
 
Aco Polymer Products

15-71/100 in. Stainless Steel Universal End Cap

  • Fast #
  • Part #A96821
  • Item #4624600
  • Manufacturer Part #96821
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Aco Polymer Products

15-71/100 in. Stainless Steel Universal End Cap

This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Used on K200 drain channel
  • Requires Certification

Specifications

Application:
Commercial, Garage, Light Industrial, Parking Lots, Pedestrian
Brand Model Compatibility:
KlassikDrain K200
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
15-71/100 in
Drain Component Type:
End Cap
IAPMO Listed -:
No
Material:
Plastic
Material Type:
ABS
Weight:
1.4 lb
Width:
15-3/4 in